Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Microfiber Bar Towel, Waffle White 16" X 16", Lfwt1000 - Pkg Qty 72
See all 101 items in product family

Impact® Microfiber Bar Towel, Waffle White 16" X 16", Lfwt1000 - Pkg Qty 72

Item #: WBB793720

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.29 each

Sold in packages of 72

Price: $92.88
Product Information
Product Q&A
Accessories
Microfiber Bar Towel, Waffle White 16" X 16"

Microfiber Bar Towel. Virtually lint-free waffle-weave creates more efficient cleaning by providing greater surface contact. Absorbs more than seven times its weight in liquid, much more than conventional bar towels. Part of a "Green Clean" system due to less water and chemical usage. Removes 99% of bacteria with water alone. Synthetic fibers are resistant to bacteria growth. More durable than conventional bar towels - will last through hundreds of washings.

Items are priced per each but sold in package quantities of 12.

Product Specifications

    • BRANDImpact
    • CONSTRUCTIONSynthetic
    • HEIGHT INCHES--
    • LENGTH INCHES16
    • MANUFACTURERS PART NUMBERLFWT1000
    • PACKAGE QUANTITY12
    • TYPECleaning Cloth
    • WEIGHT LBS19.5
    • WIDTH INCHES16
    • COLOR FINISHWhite
    • DESCRIPTIONTowel Microfiber Waffle White 14X17
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.