Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Microfiber Cloth For Glass - Blue, 16 X 16, Lfk100 - Pkg Qty 48
See all 84 items in product family

Impact® Microfiber Cloth For Glass - Blue, 16 X 16, Lfk100 - Pkg Qty 48

Item #: WBB793581

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.89 each

Sold in packages of 48

Price: $90.72
Product Information
Customer Review
Product Q&A
Accessories
Microfiber Cloth for Glass - Blue, 16 X 16

Microfiber Cloths. Excellent cleaning for any surface including counter tops, porcelain, chrome, glass and wood; excellent for washroom cleaning. For general purpose cleaning; available in green, pink, red, blue, yellow for color coding. #LFK100 Blue suede cloth is specially designed and knitted for cleaning glass and dust, and can be laundered extensively.

Items are priced per each but sold in package quantities of 12.

Product Specifications

    • BRANDImpact
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBERLFK100
    • PACKAGE QUANTITY12
    • TYPECloth
    • WEIGHT LBS18.4316
    • WIDTH INCHES16
    • COLOR FINISHBlue
    • DESCRIPTIONCloth Microfiber Glass Suede Blue 16X16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!