Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flitz Microfiber Polishing Cloth - Thick 'N Thirsty 16" X 16" Gray - MC200
See all 88 items in product family

Flitz Microfiber Polishing Cloth - Thick 'N Thirsty 16" X 16" Gray - MC200

Item #: WBB1424099

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.84 Save up to 20%
Price: $ 38.95
Product Information
Product Q&A
Accessories
Flitz Microfiber Polishing Cloth - Thick 'N Thirsty 16" X 16" Gray - MC200

Super-Premium 16" x 16" Gray Microfiber Polishing Cloth. Clean faster, easier and cheaper. Use it on any surface. Made from Starfiber® Microfiber technology, this cloth works better than any other cloth on the market today, with or without chemicals by working electrostatically. Washable up to 500 times with a streak-free performance. Absorbs 4 times its weight in liquid. Thick commercial grade.

Product Specifications

    • BRANDFlitz
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBERMC200
    • PACKAGE QUANTITY12
    • TYPEPolishing Cloth
    • WIDTH INCHES16
    • COLOR FINISHGray
    • DESCRIPTION16" X 16" Microfiber Polishing Cloth