Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unger® Microwipe™ 500 Light Duty Micro-Red - MC40R - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Unger® Microwipe™ 500 Light Duty Micro-Red - MC40R - Pkg Qty 10

Item #: WBB623666

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.78 each

Sold in packages of 10

Price: $27.80
Product Information
Customer Review
Product Q&A
Accessories
MicroWipe™ 500 Light Duty Micro-Red

Excellent for cleaning light-duty soil loads and daily dusting tasks. Wash Cycles 500. Absorbency 1100 ml or 3-3/10 oz. Color coding reduces cross contamination. Red. Sold 10 per case.

Product Specifications

    • COLORRed
    • BRANDUnger
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES15
    • LENGTH INCHES15
    • MANUFACTURERS PART NUMBERMC40R
    • PACKAGE QUANTITY1
    • TYPECloth
    • WEIGHT LBS1/9
    • WIDTH INCHES16
    • COLOR FINISHRed
    • STYLELight Duty
    • CLEANING WIDTH15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!