Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Microfiber Dual Textured Multi-Function Bar Towel, 14" x 17" - LFRT1000 - Pkg Qty 96

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Impact® Microfiber Dual Textured Multi-Function Bar Towel, 14" x 17" - LFRT1000 - Pkg Qty 96

Item #: WBB1353668

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.95 each

Sold in packages of 96

Price: $91.20
Product Information
Customer Review
Product Q&A
Accessories
Impact® Microfiber Dual Textured Multi-Function Bar Towel, 14" x 17" - LFRT1000

Dual textured multi-functional bar towel features a ribbed side which allows larger debris to stay lodged in the ribbed channels, while the smooth side is ideal for light cleaning or dusting. Absorbs more than seven times its weight in liquid - much more than conventional bar towels. Part of a "Green Clean" system due to less water and chemical usage. Removes 99% of bacteria with water alone. Synthetic fibers are resistant to bacteria growth. More durable than conventional bar towels - will last through hundreds of washings. 14" x 17" size allows the towel to hang comfortably. Towels come 12/Pack, must buy 8 packs (96 towels total).

Product Specifications

    • BRANDImpact Products
    • HEIGHT INCHES10-3/4
    • MANUFACTURERS PART NUMBERLFRT1000
    • PACKAGE QUANTITY12
    • TYPEBar Towel
    • WIDTH INCHES18
    • COLOR FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!