Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scotch-Brite Microfiber Premium Kitchen Cleaning Cloth, Assorted Colors, 12/Case - MMM90351
See all 75 items in product family

Scotch-Brite Microfiber Premium Kitchen Cleaning Cloth, Assorted Colors, 12/Case - MMM90351

Item #: WBB1143557

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.16 Save up to 29%
Qty Price
1 $48.95 ea.
2+ $45.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Scotch-Brite 9035-1 Premium Kitchen Cleaning Cloth, Microfiber, Assorted Colors

Rinses clean and dries quickly for fast re-use. Machine-washable. Absorbs up to 80% more than ordinary cotton dish cloths. Applicable Material: All Surfaces; Application: Stainless Steel;Chrome;Copper;Porcelain;Ceramic; Material(s): Microfiber.

Product Specifications

    • BRANDScotch-Brite™
    • HEIGHT INCHES12-1/5
    • MANUFACTURERS PART NUMBER9035-1
    • PACKAGE QUANTITY12
    • TYPECloth
    • WIDTH INCHES11-4/5
    • COLOR FINISHAssorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!