Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unger® Smartcolor™ Microwipe™ 2000-Red - MB40R - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Unger® Smartcolor™ Microwipe™ 2000-Red - MB40R - Pkg Qty 10

Item #: WBB623576

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.84 each

Sold in packages of 10

Price: $38.40
Product Information
Customer Review
Product Q&A
Accessories
SmartColor™ MicroWipe™ 2000-Red

Medium absorbency and mechanical action for general-purpose cleaning. Withstands 1,000 wash cycles. Designed for 5-day-a-week cleaning operations and multipurpose surface applications. Cleans medium-duty soil loads. Red. Sold 10 per case.

Product Specifications

    • COLORRed
    • BRANDUnger
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • LENGTH INCHES16
    • MANUFACTURERS PART NUMBERMB40R
    • PACKAGE QUANTITY10
    • SIZE TYPE10 Wipes/Case
    • TYPECloth
    • WEIGHT LBS1/9
    • WIDTH INCHES16
    • COLOR FINISHRed
    • DESCRIPTIONSmartColor™ MicroWipe™
    • STYLEStandard
    • CLEANING WIDTH15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:25