Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Terry Microfiber Cleaning Cloth 16" X 16" - Red - 3633405 - Pkg Qty 12
See all 84 items in product family

Terry Microfiber Cleaning Cloth 16" X 16" - Red - 3633405 - Pkg Qty 12

Item #: WBB642553

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.76 Save up to 39%
$2.90 each

Sold in packages of 12

Price: $34.80
Product Information
Customer Review
Product Q&A
Accessories
Terry Microfiber Cleaning Cloth 16" x 16" - Red
  • Great for general cleaning
  • Available in 5 HACCP friendly colors

Product Specifications

    • MATERIAL(S)Polyester/Polyimide Blend
    • COLORRed
    • BRANDCarlisle
    • CONSTRUCTIONPolyester/Polyimide Blend
    • HEIGHT INCHES--
    • LENGTH INCHES16
    • MANUFACTURERS PART NUMBER3633405
    • PACKAGE QUANTITY12
    • TYPECleaning Cloth
    • WEIGHT LBS1.2
    • WIDTH INCHES16
    • COLOR FINISHRed
    • RELATED11825-809, 11826-809
    • ALTERNATE COLORS3633402, 3633404, 3633409, 3633414
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!