Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WypAll® L40 Quarterfold Wipers - 12-1/2"w x 14-3/4"d - KIM05776

Rollover image to zoom in

Click image to enlarge

See all 255 items in product family

WypAll® L40 Quarterfold Wipers - 12-1/2"w x 14-3/4"d - KIM05776

Item #: WBB28665

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $72.16 ea.
2+ $71.74 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

WypAll® L40 Quarterfold Wipers - 12-1/2"w x 14-3/4"d

WypAll® L40 Quarterfold Wipers, Blue
Wipes easily absorb large spills and leaks; ideal for routine industrial cleaning and maintenance. Also soft enough to clean hands and face. Ideal for benchtop use. 12-1/2"w x 14-3/8"d wipers. 56 wipers per pack. Sold 12 packs per carton. Shipping weight 17 lbs.

Product Specifications

    • BRANDWypAll
    • DEPTH INCHES14-3/8
    • MANUFACTURERS PART NUMBERKIM05776
    • PACKAGE QUANTITY12 Packs/Case
    • SIZE TYPE56 Wipes/Pack
    • WIDTH INCHES12-1/2
    • DESCRIPTIONQuarterfold Wipers
    • SIZE12-1/2" x 14-3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:66