Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WypAll® X60 Wipers in Pop-Up® Box - 9-1/8"w x 16-13/16"d - KIM34790BX

Rollover image to zoom in

Click image to enlarge

See all 255 items in product family

WypAll® X60 Wipers in Pop-Up® Box - 9-1/8"w x 16-13/16"d - KIM34790BX

Item #: WBB28410

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.43 ea.
2 $12.59 ea.
3+ $11.29 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

WypAll® X60 Wipers in Pop-Up® Box - 9-1/8"w x 16-13/16"d

WypAll® X60 Wipers in Pop-Up® Box
Brings the absorbency of HydroKnit® technology to a lighter-weight wipe. Reinforced for extra scrubbing and cleaning power yet soft enough for face and hands. No adhesives or binders; leaves nothing behind. White. 9-1/8"w x 16-13/16"d wipers. 126 wipers per box. Shipping weight 2 lbs.

Product Specifications

    • BRANDWypAll
    • DEPTH INCHES16-3/16
    • MANUFACTURERS PART NUMBERKIM34790BX
    • PACKAGE QUANTITY1 Box/Case
    • SIZE TYPE126 Wipes/Pop Up Box
    • WIDTH INCHES9-1/8
    • DESCRIPTIONX60 Wipers
    • SIZE9-1/8"W x 16-13/16"D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB641171
globalindustrial.com
Ships same day.
(0)
$62.95

with FREE shipping today! (within the contiguous US)

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:64