Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WypAll® X60 Wipers in Brag® Box - 12-1/2"w x 16-13/16"d - KIM34015

Rollover image to zoom in

Click image to enlarge

See all 255 items in product family

WypAll® X60 Wipers in Brag® Box - 12-1/2"w x 16-13/16"d - KIM34015

Item #: WBB28666

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $23.46 ea.
2 $19.61 ea.
3+ $18.31 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

WypAll® X60 Wipers in Brag® Box - 12-1/2"w x 16-13/16"d

WypAll® X60 Wipers in Brag® Box
Brings the absorbency of HydroKnit® technology to a lighter weight wipe. Reinforced for extra scrubbing and cleaning power yet soft enough for face and hands. No adhesives or binders; leaves nothing behind. White. 12-1/2"w x 16-13/16"d wipers. 180 wipers per box. Shipping weight 5 lbs.

Product Specifications

    • BRANDWypAll
    • DEPTH INCHES16-13/16
    • MANUFACTURERS PART NUMBERKIM34015
    • PACKAGE QUANTITY1 Box/Case
    • SIZE TYPE180 Wipes/Box
    • WIDTH INCHES12-1/2
    • DESCRIPTIONX60 Wipers
    • SIZE12-1/2" x 16-13/16"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wypall

Your review: good towels

Pros: can pull from container

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB641171
globalindustrial.com
Ships same day.
(0)
$62.95

with FREE shipping today! (within the contiguous US)

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:21