Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clean-Up® Cleaner with Bleach - 128oz. Bottle - COX35420CT
See all 93 items in product family

Clean-Up® Cleaner with Bleach - 128oz. Bottle - COX35420CT

Item #: WBB56895

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $42.35 ea.
2 $38.51 ea.
3+ $37.21 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clean-Up® Cleaner with Bleach - 128-oz. Bottle

Cleans, disinfects and deodorizes hard, nonporous surfaces in hospitals, nursing homes and institutional settings. Removes tough stains such as blood and greasy dirt. Effective in 30 seconds against pseudomonas, salmonella, staph, rhinovirus, hepatitis A and influenza A2/Hong Kong virus. EPA Registered. 128-oz. bottle. Sold 4 bottles per case.
Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENT--
    • BRANDClorox
    • MANUFACTURERS PART NUMBERCOX35420CT
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPERefill Bottle
    • DESCRIPTIONDisinfectant w/ Bleach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:64