Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clean-Up® Cleaner with Bleach - 32oz. Trigger Bottle - COX35417CT
See all 91 items in product family

Clean-Up® Cleaner with Bleach - 32oz. Trigger Bottle - COX35417CT

Item #: WBB56894

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $40.95 ea.
2+ $36.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clean-Up® Cleaner with Bleach - 32oz. Trigger Bottle

Cleans, disinfects and deodorizes hard, nonporous surfaces in hospitals, nursing homes and institutional settings. Removes tough stains such as blood and greasy dirt. Effective in 30 seconds against pseudomonas, salmonella, staph, rhinovirus, hepatitis A and influenza A2/Hong Kong virus. EPA Registered. 32oz. trigger bottle. Sold 9 bottles per case.
Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENT--
    • FRAGRANCEFresh Scent
    • BRANDClorox
    • HEIGHT INCHES1
    • LENGTH INCHES1
    • MANUFACTURERS PART NUMBERCOX35417CT
    • PACKAGE QUANTITY9/Case
    • SIZE TYPE32 oz. Trigger
    • WEIGHT LBS23
    • WIDTH INCHES1
    • DESCRIPTIONDisinfectant w/ Bleach

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Clorox Clean Up

Your review: This cleans things you wouldn't think would ever be clean again.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed