Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Misty® Biodet ND-64, Lemon Scent, 1 Gal. Bottle - AEPR2724
See all 92 items in product family

Misty® Biodet ND-64, Lemon Scent, 1 Gal. Bottle - AEPR2724

Item #: WBB56965

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $65.05 ea.
2+ $63.83 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Misty® Biodet ND-64, Lemon Scent, 1 Gal. Bottle - AEPR2724

Hospital-grade bactericidal, fungicidal, virucidal, and mildewstat. Phosphate-free formula cleans, deodorizes, and disinfects hospitals, nursing homes, hotels, schools, restaurants and food processing plants, where housekeeping is of prime importance in controlling cross-contamination from treated surfaces. When used as directed, will disinfect hard, nonporous, inanimate, environmental surfaces. Also cleans and disinfects larger areas, such as operating rooms and patient care facilities. Dilute 1:64 (2oz/gal). Application: All-Purpose; Applicable Material: Hard Non-Porous Surfaces.

Product Specifications

    • BRANDMisty
    • MANUFACTURERS PART NUMBERAEPR2724
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • DESCRIPTIONDisinfectant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:66