Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Professional LYSOL® Brand No Rinse Sanitizer, 1 Gal. Btl - RAC74389
See all 94 items in product family

Professional LYSOL® Brand No Rinse Sanitizer, 1 Gal. Btl - RAC74389

Item #: WBB57036

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $100.80 Save up to 39%
Qty Price
1 $62.95 ea.
2+ $61.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Professional LYSOL® Brand No Rinse Sanitizer, 1 Gal. Btl - RAC74389

Concentrated formula provides an excellent value. Disinfects and deodorizes simultaneously. Formulated for three-bin sink and clean-in-place applications. Meets Federal Food Code Requirements for a no-rinse sanitizer. Application: All-Purpose; Applicable Material: Hard Non-Porous Surfaces.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLysol
    • MANUFACTURERS PART NUMBERRAC74389
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • DESCRIPTIONNo Rinse Sanitizer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GREAT !!!!

Your review: LOVE THIS PRODUCT AND IT WAS SHIPPED VERY FAST. GREAT PRODUCT, GREAT SELLER !!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!