Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox Disinfecting Wipes Lemon Scent 7" x 8", 35 Wipes/Can 12/Case - COX01594CT

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Clorox Disinfecting Wipes Lemon Scent 7" x 8", 35 Wipes/Can 12/Case - COX01594CT

Item #: WBB56889

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $42.68 ea.
2+ $38.93 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clorox Disinfecting Wipes - Lemon Fresh 35 Ct.

One-step cleaning and disinfecting. Bleach-free formula kills 99.9% of bacteria, including staph and salmonella. Ideal for day care centers, offices, schools and restaurants. Lemon Fresh scent. 35 wipes per container. Sold 12 containers per case.
Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTLemon Fresh Scent
    • BRANDClorox
    • MANUFACTURERS PART NUMBERCLO 01594
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE35 Sheets/Can
    • DESCRIPTIONDisinfecting Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:66