Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox Disinfecting Wipes Fresh Scent 7" x 8", 35 Wipes/Can 12/Case - COX01593CT

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Clorox Disinfecting Wipes Fresh Scent 7" x 8", 35 Wipes/Can 12/Case - COX01593CT

Item #: WBB56891

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.24 Save up to 44%
Qty Price
1 $43.95 ea.
2+ $40.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clorox Disinfecting Wipes - Fresh Scent 35 Ct..

One-step cleaning and disinfecting. Bleach-free formula kills 99.9% of bacteria, including staph and salmonella. Ideal for day care centers, offices, schools and restaurants. Fresh Scent. 35 wipes per container. Sold 12 containers per case.
Documents

Documents are in PDF format

Product Specifications

    • SCENTFresh Scent
    • BRANDClorox
    • MANUFACTURERS PART NUMBERCLO 01593
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE35 Sheets/Can
    • DESCRIPTIONDisinfecting Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed