Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lysol® Disinfecting Wipes Lemon Lime 7" x 8", 110 Wipes/Can 6/Case - RAC78849

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Lysol® Disinfecting Wipes Lemon Lime 7" x 8", 110 Wipes/Can 6/Case - RAC78849

Item #: WBB56936

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $51.95 ea.
2+ $49.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
LYSOL® Brand Disinfecting 4 in 1 Wipes with Micro-Lock Fibers - Citrus 100 Ct.

Strong wipes with Micro-Lock® fibers kill 99.9% of germs. Convenient, premoistened, disposable towelette wipes in pop-up container. Disinfects and deodorizes. No bottle, no sponges, no mess. EPA Registered. Citrus scent. 100 wipes per container. Sold 6 containers per case. Non-Returnable.
Documents

Documents are in PDF format

Product Specifications

    • SCENTCitrus Scent
    • BRANDLysol
    • MANUFACTURERS PART NUMBERREC 78849
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE110 Sheets/Can
    • DESCRIPTIONDisinfecting Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!