Lysol® Brand I.C. Disinfectant Spray, 19 Oz. 12/Case - RAC95029CT

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Lysol® Brand I.C. Disinfectant Spray, 19 Oz. 12/Case - RAC95029CT

Item #: WBB56937

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $171.16 Save up to 40%
Price: $ 102.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Professional LYSOL® Brand I.C. Disinfectant Spray

Hospital disinfectant highly effective against HIV-1 (AIDS virus), poliovirus Type 1, tuberculosis, hepatitis A. Control FloTM Valve produces a wetter spray to enhance surface coverage. EPA Registered. NSF Category Code C1. Can contains 25% recycled steel, 10% post consumer. 19-oz. aerosol can. Sold 12 cans per case.
Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENT--
    • BRANDLysol
    • MANUFACTURERS PART NUMBERREC 95029
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE19 oz. Aerosol
    • DESCRIPTIONDisinfectant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!