Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pine-Sol® Multi-Surface Cleaner Pine Scent 60 Oz. Bottle 6/Case - COX41773CT

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Pine-Sol® Multi-Surface Cleaner Pine Scent 60 Oz. Bottle 6/Case - COX41773CT

Item #: WBB56944

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $38.95 ea.
2 $34.95 ea.
3+ $33.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pine-Sol® Pine Scent Liquid Cleaner, Disinfectant, Deodorizer - 60-oz. Bottle

Specially formulated to clean, disinfect and deodorize countertops, tile, sinks, garbage cans, no-wax floors and more. Cuts dirt and grease quickly. Effective against staph and salmonella. Fresh pine scent. EPA Registered. 60-oz bottle. Sold 6 bottles per case.
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDPine-Sol
    • MANUFACTURERS PART NUMBERCLO 41773
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE60 oz. Bottle
    • DESCRIPTIONDisinfectant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed