Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lysol® Disinfectant Spray Original, 19 Oz. Aerosol 12/Case - RAC04650CT

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Lysol® Disinfectant Spray Original, 19 Oz. Aerosol 12/Case - RAC04650CT

Item #: WBB56897

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Professional LYSOL® Brand III Disinfectant Spray - Original

Hospital disinfectant is highly effective against TB, MRSA, HIV-1 (AIDS virus), poliovirus Type 1, hepatitis A and norovirus. Tuberculocidal, virucidal, fungicidal, bactericidal. Eliminates odors and prevents the growth of mold and mildew. Contains no CFC. EPA Registered. NSF Category Code D1. 19-oz. aerosol can. Sold 12 cans per case. Non-Returnable.
Documents

Documents are in PDF format

Product Specifications

    • SCENT--
    • BRANDLysol
    • MANUFACTURERS PART NUMBERREC 04650
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE19 oz. Aerosol
    • DESCRIPTIONDisinfectant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed