Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lysol® Disinfectant Spray Country Scent 19 Oz. Aerosol 12/Case - RAC74276CT

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Lysol® Disinfectant Spray Country Scent 19 Oz. Aerosol 12/Case - RAC74276CT

Item #: WBB56899

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.95
Product Information
Product Q&A
Accessories
Professional LYSOL® Brand III Disinfectant Spray - Country Scent

Hospital disinfectant is highly effective against TB, MRSA, HIV-1 (AIDS virus), poliovirus Type 1, hepatitis A and norovirus. Tuberculocidal, virucidal, fungicidal, bactericidal. Eliminates odors and prevents the growth of mold and mildew. Contains no CFC. EPA Registered. NSF Category Code D1. 19-oz. aerosol can. Sold 12 cans per case. Non-Returnable.
Documents

Documents are in PDF format

Product Specifications

    • SCENTCountry Scent
    • BRANDLysol
    • MANUFACTURERS PART NUMBERREC 74276
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE19 oz. Aerosol
    • DESCRIPTIONDisinfectant
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.