Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TB Disinfectant Wipes, 160/Canister 12/Case - DRA4599516

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

TB Disinfectant Wipes, 160/Canister 12/Case - DRA4599516

Item #: WBB567192

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $312.03 Save up to 45%
Price: $ 172.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
TB Disinfectant Wipes, AHP Technology 160/Canister, 12 Cans/Case - 4599516

Features:

  • A ready-to-use disinfectant wipe cleaner based on proprietary AHP technology
  • Delivers fast, effective cleaning on hard, nonporous environmental surfaces
  • Bactericidal and virucidal in one minute, kills HBV, HCV, HIV-1 (AIDS virus) in one minute, Tuberculocidal in five and kills fungi in 10 minutes
  • No VOCs, no added fragrance, no NPEs.Towel/Wipe Type: Wet Wipes; Application: Hard Surfaces, Multiple Surfaces, Nonporous Surfaces, Hard Non-Porous Surfaces; Applicable Material: Hard Non-Porous Surfaces; Chemical Compound: Benzyl Alcohol.
Documents

Documents are in PDF format

Product Specifications

    • COLORWhite
    • BRANDDiversey
    • MANUFACTURERS PART NUMBERDRK 4599516
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE160 Sheets/Can
    • TYPEWipes
    • WEIGHT LBS21-3/5
    • WIDTH INCHES6/7
    • DESCRIPTIONQuat Disinfectant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!