Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
De-Fense® Non-Buff Floor Finish, Gallon Bottle 4/Case - FKLF135022

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

De-Fense® Non-Buff Floor Finish, Gallon Bottle 4/Case - FKLF135022

Item #: WBB56903

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Quality polymers ensure the beauty and lengthen the life of flooring Popular finish for economical, low-speed maintenance systems. Clear, durable acrylized film. Good initial gloss with excellent scuff and black heel mark resistance. Spray buffable. Recommended for all types of flooring except unsealed wood. 18% solids. Gallon bottle. Sold 4 bottles per case.
Documents

Documents are in PDF format

Product Specifications

    • BRANDDE-Fense
    • MANUFACTURERS PART NUMBERFRK F135022
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEFloor Finish
    • DESCRIPTIONNon Buff Floor Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!