Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Earth Friendly Products Floor Cleaner, Lemon Sage Concentrate 55 Gallon Drum - PL9325/55

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Earth Friendly Products Floor Cleaner, Lemon Sage Concentrate 55 Gallon Drum - PL9325/55

Item #: WBB722375

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,181.00
Product Information
Customer Review
Product Q&A
Accessories
Earth Friendly Products® Floor Cleaner - Lemon Sage Concentrate - 55 Gallon Drum

Safe and effective neutral floor cleaner, cleans and deodorizers floors with the therapeutic fresh scents of lemon and sage. Leaves floors clean, fresh and residue free. Product is safe to use on an hard floor surface, including hardwood, laminate and marble flooring. Product is highly concentrated. Use 1:128 dilution for general floor cleaning. Use 1:64 dilution for heavy-duty floor cleaning. Made with only 100% sustainable, plant-based ingredients. Does not contain petrochemicals, phosphates, dyes or synthetic perfumes. Grey-water and septic-safe. 55 gallon drum.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLemon/Sage
    • BRANDEarth Friendly Products
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE55 Gallon Drum
    • TYPEFloor Cleaner Concentrate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!