Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Bottle Shown

Floor Science® Premium Universal Floor Sealer/Finish, 5 Gallon Bag-In-Box - DRA98390

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Floor Science® Premium Universal Floor Sealer/Finish, 5 Gallon Bag-In-Box - DRA98390

Item #: WBB56910

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $85.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Johnson Wax Polymer Technology. Synthetic polymer floor finish/sealer produces a "wet look" high gloss. Repairs easily in minimal time and resists scuffs and scratches. For conventional, high-speed and ultra high-speed floor machines. Dries fast, no sealed required. For resilient and nonresilient floors. 5-gallon bag-in-box.

Product Specifications

    • BRANDFloor Science
    • MANUFACTURERS PART NUMBERDRK 98390
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE5 Gallon Bag in Box
    • TYPEFloor Sealer/Finish
    • DESCRIPTIONPremium Universal Sealer & Finish

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

what a shine

Your review: this product exceeded my expectations

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed