Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Floor Science® Premium Universal Floor Sealer/Finish, Gallon Bottle 4/Case - DRA98391CT

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Floor Science® Premium Universal Floor Sealer/Finish, Gallon Bottle 4/Case - DRA98391CT

Item #: WBB56909

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $159.42 Save up to 45%
Price: $ 87.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Johnson Wax Polymer Technology. Synthetic polymer floor finish/sealer produces a "wet look" high gloss. Repairs easily in minimal time and resists scuffs and scratches. For conventional, high-speed and ultra high-speed floor machines. Dries fast, no sealed required. For resilient and nonresilient floors. Gallon bottle. Sold 4 bottles per case.
Documents

Documents are in PDF format

Product Specifications

    • BRANDFloor Science
    • MANUFACTURERS PART NUMBERDRK 98391
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEFloor Sealer/Finish
    • DESCRIPTIONPremium Universal Sealer & Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $22.00 with this comparable product +