Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interstate 50® Variable UHS Floor Finish, Gallon Bottle 4/Case - FKLF195022CT

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Interstate 50® Variable UHS Floor Finish, Gallon Bottle 4/Case - FKLF195022CT

Item #: WBB56902

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Quality polymers ensure the beauty and lengthen the life of flooring Economical, burnishable/spray buffable finish for high-speed and ultra high-speed maintenance programs. Repairs easily. Excellent for retail- and school-type floor programs. Recommended for all types of flooring except unsealed wood. 20% solids. Gallon bottle. Sold 4 bottles per case.
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDInterstate 50
    • MANUFACTURERS PART NUMBERFRK F195022
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEFloor Finish
    • DESCRIPTIONVariable UHS Floor Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!