Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nova X® Extraordinary UHS Star-Shine Floor Finish, Gallon Bottle 4/Case - FKLF465222

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Nova X® Extraordinary UHS Star-Shine Floor Finish, Gallon Bottle 4/Case - FKLF465222

Item #: WBB56880

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $85.60

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Quality polymers ensure the beauty and lengthen the life of flooring For daily or frequent burnishing in all maintenance systems. Dries to a clear film with the highest initial gloss, highest burnished gloss. Spray buffable. Extraordinary resistance to oil, scuffs and black heel marks. Recommended for all types of flooring except unsealed wood. 20% solids. Gallon bottle. Sold 4 bottles per case.

Product Specifications

    • BRANDNova X
    • MANUFACTURERS PART NUMBERFRK F465222
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEFloor Finish
    • DESCRIPTIONExtraordinary UHS Star Shine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:64