Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quasar® Diamond Glass Floor Finish, Gallon Bottle 4/Case - FKLF136022

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Quasar® Diamond Glass Floor Finish, Gallon Bottle 4/Case - FKLF136022

Item #: WBB56905

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $89.92

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Quality polymers ensure the beauty and lengthen the life of flooring High solids, low-maintenance finish is specially designed for high-traffic areas. Dries to a clear film, builds gloss rapidly and reduces application labor. Burnishable. Recommended for all types of flooring except unsealed wood. 25% solids. Gallon bottle. Sold 4 bottles per case.

Product Specifications

    • BRANDQuasar
    • MANUFACTURERS PART NUMBERFRK F136022
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEFloor Finish
    • DESCRIPTIONDiamond Glass Floor Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:68