Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tide® Floor And All-Purpose Cleaner, 18 Lb. Box - PAG02363

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Tide® Floor And All-Purpose Cleaner, 18 Lb. Box - PAG02363

Item #: WBB56853

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
High levels of surfactant and builders combined to cut through tough grease. UL Classified for slip resistance. Easy-rinse powder formula is ideal for quarry tile. 18-lb. box. Sold 1 box per case.
Documents

Documents are in PDF format

Product Specifications

    • BRANDTide
    • MANUFACTURERS PART NUMBERPGC 02363
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE18 Lb. Box
    • TYPEFloor Cleaner
    • DESCRIPTIONFloor and All Purpose Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can this cleaner be used on hardwood floors?

Question Asked By: Toni6921 , Washington, D.C. Metro Area , April 30, 2012

+ View 1 Answer

Answer This Question

Is this similar to Mop n Glow? I'm looking for an industrial version for my concrete floors in a fitness club

Question Asked By: Robin , CA , September 26, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:24