Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Earth Friendly Products Window Cleaner, Lavender Concentrate 55 Gallon Drum - PL9963/55

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Earth Friendly Products Window Cleaner, Lavender Concentrate 55 Gallon Drum - PL9963/55

Item #: WBB722388

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 838.00
Product Information
Customer Review
Product Q&A
Accessories
Earth Friendly Products® Window Cleaner - Lavender Concentrate - 55 Gallon Drum

Effortlessly cleans windows and other glass surfaces with a soothing Lavender formula. Leaves glass surfaces crystal clear and totally free of streaks and filming of any kind. Can also be used to clean windshields, fiberglass, Plexiglas and metal surfaces. Product is highly concentrated. Use 128:1 dilution for general window cleaning. Use 64:1 dilution for heavy duty window cleaning. Made with only 100% sustainable, plant-based ingredients. Does not contain petrochemicals, phosphates, dyes or synthetic perfumes. Grey-water and septic-safe. 55 gallon drum.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLavender
    • BRANDEarth Friendly Products
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE55 Gallon Drum
    • TYPEGlass & Window Cleaner Concentrate
    • DESCRIPTIONGlass Cleaner Concentrate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!