Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Windex® Ready-To-Use Glass Cleaner, 12 Oz. Pump Sprayer 12/Case - DRACB001237

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Windex® Ready-To-Use Glass Cleaner, 12 Oz. Pump Sprayer 12/Case - DRACB001237

Item #: WBB56787

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.24 Save up to 48%
Qty Price
1 $42.95 ea.
2+ $38.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Cleans with Ammonia-D® for a streak-free shine. Loosens soil upon contact. Won't streak or leave a film. Also cleans chrome, stainless steel, Plexiglas® and other hard surfaces. Contains no phosphates. 12-oz. pump sprayer. Sold 12 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDWindex
    • MANUFACTURERS PART NUMBERDRK CB001237
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE12 oz. Pump Sprayer
    • DESCRIPTIONGlass Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed