Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wet Ones® Antibacterial Moist Towelettes, 40/Dispenser, 12/Carton - PLX04703CT

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Wet Ones® Antibacterial Moist Towelettes, 40/Dispenser, 12/Carton - PLX04703CT

Item #: WBB28498

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.95 Save up to 39%
Qty Price
1 $38.05 ea.
2 $34.20 ea.
3+ $32.91 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Wet Ones® Antibacterial Moist Towelettes, 40/Dispenser, 12/Carton

Wet Ones® Antibacterial Moist Towelettes
Thick, soft and strong with a mild antibacterial cleansing solution that kills germs and bacteria while moisturizing skin with lanolin and natural aloe. 40, 5-3/4 x 7-1/2 towelettes per pop-up dispenser.
12 Dispensers per Carton

Product Specifications

    • BRANDWet Ones
    • MANUFACTURERS PART NUMBERPLX04703CT
    • PACKAGE QUANTITY12 Cans/Case
    • SIZE TYPE40 Wipes/Can
    • DESCRIPTIONAntibacterial Moist Towelettes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:60