Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arm & Hammer OxiClean Concentrated Liquid Laundry Detergent, 62.5 Oz., Bottle 6/Case - CHU3320009553

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Arm & Hammer OxiClean Concentrated Liquid Laundry Detergent, 62.5 Oz., Bottle 6/Case - CHU3320009553

Item #: WBB567211

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $86.70 Save up to 47%
Qty Price
1 $48.95 ea.
2+ $45.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Arm & Hammer® Oxiclean Concentrated Liquid Laundry Detergent, Fresh, 62.5oz, Bottle

Features:

  • OxiClean dirt-fighters target hard-to-lift soil and odors
  • Gentle, deep-cleaning formula protects clothing from wash-related fading and wear while thoroughly cleansing fabric
  • Unique polymers trap dirt in the wash water, ensuring a clean rinse
Documents

Documents are in PDF format

Product Specifications

    • SCENTFresh Scent
    • FRAGRANCEFresh Scent
    • BRANDArm & Hammer
    • MANUFACTURERS PART NUMBERCDC 20014226
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE62 oz. Bottle
    • TYPEBottle
    • DESCRIPTIONLiquid Laundry Detergent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!