Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Febreze® Fabric Refresher & Odor Eliminator Fresh Clean, 32 Oz. Spray 8/Case - PAG03259CT

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Febreze® Fabric Refresher & Odor Eliminator Fresh Clean, 32 Oz. Spray 8/Case - PAG03259CT

Item #: WBB57003

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.53 Save up to 40%
Qty Price
1 $61.95 ea.
2+ $59.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Febreze cleans away odors trapped in fabrics; it's not a 'cover-up' product. Proprietary cleaning system goes to the source of odors and eliminates them. Spray directly on fabrics until slightly damp. As it dries, odors disappear. Patented binding technology locks on to odor molecules and traps them for good. A light, fresh scent is left behind to leave the treated area smelling fresh and clean. Safe for virtually all fabrics. 32-oz. trigger spray bottle. Sold 8 bottles per case.
Documents

Documents are in PDF format

Product Specifications

    • SCENTFresh
    • BRANDFebreze
    • MANUFACTURERS PART NUMBERPGC 03259
    • PACKAGE QUANTITY8/Case
    • SIZE TYPE32 oz. Trigger Bottle
    • DESCRIPTIONFabric Freshener

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed