Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift Off® #1 Food/Beverage/Pet Stain Remover, 22 Oz, Spray 6/Case - MOT40501CT

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Lift Off® #1 Food/Beverage/Pet Stain Remover, 22 Oz, Spray 6/Case - MOT40501CT

Item #: WBB57000

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Biodegradable, water-based formula works on all surfaces. Specifically designed to remove coffee, tea, Kool-Aid®, soda, sauces, ketchup, blood, grass, and other water- or protein-based spots and stains. "A" rating by the Consumer Testing Labs. Green Cross Certified by Scientific Systems. US & California EPA seals. VOC compliant in 50 states. Safe to be shipped FedEx, including California. Patent technology in 100% biodegradable before and after usage. 22-oz. trigger sprayer. Sold 6 bottles per case.
Documents

Documents are in PDF format

Product Specifications

    • SCENT--
    • BRANDLift Off
    • MANUFACTURERS PART NUMBERMTS 40501
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE22 oz. Trigger Bottle
    • DESCRIPTIONStain Remover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!