Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Earth Friendly Products OxoBrite Oxygenating Whitener/Brightener, 8-1/2 lb. Tub - PL9892/04
See all 12 items in product family

Earth Friendly Products OxoBrite Oxygenating Whitener/Brightener, 8-1/2 lb. Tub - PL9892/04

Item #: WBB508352

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
Accessories
Earth Friendly Products® OxoBrite Oxygenating Whitener/Brightener - 8-1/2 lb Tub

OxoBrite can be used to clean in a variety of applications with the power of oxygen including laundry, dishes, carpets, bathroom grout and many others. Effective against oil and water-based stains. Non toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.

Certification: Leaping Bunny

Documents

Documents are in PDF format

Product Specifications

    • SCENTScentless
    • BRANDEarth Friendly Products
    • PACKAGE QUANTITY4/Case
    • SIZE TYPE8.5 lb. Tub
    • TYPEBleach-Free Whitener
    • DESCRIPTIONStain Remover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!