Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Professional RESOLVE® Spray 'n Wash Stain Remover,Liquid,22oz Trigger Spray Bottle - RAC00230
See all 75 items in product family

Professional RESOLVE® Spray 'n Wash Stain Remover,Liquid,22oz Trigger Spray Bottle - RAC00230

Item #: WBB56999

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $47.26 ea.
2+ $44.02 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Professional RESOLVE® RAC00230 Spray 'n Wash Stain Remover, Liquid, 22oz Trigger Spray Bottle

Specially formulated with powerful stain-fighting ingredients that penetrate and eliminate the toughest stains. Safe for all colorfast washables, works in all temperatures. Application: Laundry; Applicable Material: Fabric.

Documents

Documents are in PDF format

Product Specifications

    • SCENT--
    • BRANDRESOLVE
    • MANUFACTURERS PART NUMBERRAC00230
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE22 oz. Trigger Bottle
    • DESCRIPTIONStain Remover

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent product

Your review: Great product and shipping was fine.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:21