Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Murphy Oil Soap Soft Wipes 8" X 11", 18 Wipes/Pack - CPM25902PK

Rollover image to zoom in

Click image to enlarge

Murphy Oil Soap Soft Wipes 8" X 11", 18 Wipes/Pack - CPM25902PK

Item #: WBB28790

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.60

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Murphy Oil Soap Soft Wipes 8" X 11", 18 Wipes/Pack - CPM25902PK

Murphy® Oil Soap Soft Wipes
8 x 11 wipes in resealable pouch. 18 wipes per pack.
Single Pack

Product Specifications

    • BRANDMurphy Oil Soap
    • MANUFACTURERS PART NUMBER25901PK
    • PACKAGE QUANTITY18/Case
    • SIZE TYPE8" x 11" Wipe
    • TYPESoft Wet Wipes
    • DESCRIPTIONOil Soap Soft Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!