Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compressed Gas Duster, Non-Flammable Formula, 10-oz. 2/Pack
See all 28 items in product family

Compressed Gas Duster, Non-Flammable Formula, 10-oz. 2/Pack

Item #: WBB47634

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $27.95 ea.
2 $21.00 ea.
3+ $19.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Compressed Gas Duster, Non-Flammable Formula, 10-oz. 2/Pack

Prolongs the life of PCs, VCRs, stereos and other valuable electronic equipment. Quickly and safely blows away dust and lint from hard-to-reach places. Moisture-free. New nonflammable formula. Capacity (Volume): 10 oz; Packing Type: Can; Refillable: N\A; Pre-Consumer Recycled Content Percent: 0 %.

Documents
SDS

Documents are in PDF format

Product Specifications

    • CAPACITY10 oz
    • BRANDEndust
    • MANUFACTURERS PART NUMBEREND248050
    • PACKAGE QUANTITY2/PK
    • TYPECan
    • DESCRIPTIONGas Duster

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!