Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
El848 Flash Free Electrical Degreaser - 13 Oz. - s00848000 - Pkg Qty 12
See all 7 items in product family

El848 Flash Free Electrical Degreaser - 13 Oz. - s00848000 - Pkg Qty 12

Item #: WBB49935

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 12

Price: $123.00
Product Information
Customer Review
Product Q&A
Accessories
This non-flammable, fast-evaporating cleaner penetrates instantly to remove dirt, oil, grease and wax. El848 Flash Free Electrical Degreaser increases the life of electrical components by removing foreign materials that can cause costly downtime. Degreases more thoroughly and several times faster than alkaline cleaners.
  • NSF reg. no. 115070; K2 rated
  • Fast-acting solvent penetrates easily, evaporates quickly, leaves no residue
  • Excellent cleaning properties make it ideal for removing grease, dirt, wax and metallic particles prevalent in most industrial plants
  • Non-conductive, non-flammable
  • Dielectric strength: 37,000 volts
  • Aerosols include extension tubes and high-delivery nozzles for flush-type applications
  • Meets California's Consumer Regulation (CONS-1) for Energized Electrical Cleaner
  • NOTE: May harm certain plastics and finishes. Test product on non-essential similar material prior to application.
Recommended Uses: Electric Motors, Generators, Air Tools, Brakes, Clutches, Chains, Sprockets, Wire Rope, Dies & Molds, Relays & Radar Equipment.

Product Specifications

    • BRANDSprayon
    • MANUFACTURERS PART NUMBERs00848000
    • PACKAGE QUANTITY12
    • SIZE TYPE13 oz.
    • COLOR FINISH--
    • DESCRIPTIONFlash Free Electrical Degreaser
    • SIZE13 oz.
    • NSF RATINGK2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!