Lift Off® Dry Erase Board Cleaner Wipes 7" x 12", 30 Wipes/Can 6/Case - MOT42703CT

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Lift Off® Dry Erase Board Cleaner Wipes 7" x 12", 30 Wipes/Can 6/Case - MOT42703CT

Item #: WBB56867

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.58 Save up to 42%
Qty Price
1 $42.95 ea.
2+ $39.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Lift Off® Dry Erase Board Cleaner Wipes

Eco-friendly, patented formula removes dry erase marks, ghosting and shadows to keep dry erase boards looking new. Also, wipes away permanent markers and pen inks on dry erase boards, blackboards, desktops, countertops, plastic, fiberglass, leather and other surfaces. Biodegradable water-based wipes are safe on all surfaces. 7" x 12" size wipes. 30 wipes per canister. Sold 6 canisters per case.
Documents

Documents are in PDF format

Product Specifications

    • BRANDLift Off
    • MANUFACTURERS PART NUMBERMTS 42703
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE30 Wipes/Canister
    • TYPEWipes
    • DESCRIPTIONDry Erase Board Cleaner Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!