Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ O-Cel-O Sponge with 3M™ StayFresh Technology - 4 Ct. - MMM7274T

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

3M™ O-Cel-O Sponge with 3M™ StayFresh Technology - 4 Ct. - MMM7274T

Item #: WBB28566

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $9.46 ea.
2 $5.61 ea.
3+ $4.32 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

O-Cel-O Sponge with 3M™ StayFresh Technology - 4 Ct.

O-Cel-O Sponge with 3M StayFresh™ Technology
Developed with a unique StayFresh antimicrobial technology to resist bacterial odors. Durable and strong, soft and flexible when wet. 4.7"w x 3"d x 3/5"h sponge. Sold 4 sponges per pack.

Product Specifications

    • BRAND3M
    • DEPTH INCHES3
    • PACKAGE QUANTITY4
    • TYPEO-Cel-O Sponge
    • WIDTH INCHES4-7/10
    • DESCRIPTIONO-Cel-O Sponge with 3M StayFreshTM Technology

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

O-Cel-O with StayFresh

Your review: Well, they are open cell sponges...they work and are inexpensive

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:46