Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Sponges & Scouring Pads

Sponges & Scouring Pads are essential cleaning tools designed for janitorial and maintenance tasks. These bulk sponges and scouring pads are engineered for durability, making them ideal for tackling tough stains and other cleaning challenges. Heavy-duty scouring pads provide effective scrubbing power to get rid of grime, while sponges offer a practical solution for various cleaning needs
120 Results

Availability

Brand

View All Brand

Thickness

View All Thickness

Type

View All Type
View All Depth
View All Material
View All Width
View All Height
View All Color
View All Style
120 Results
Compare
BESTSELLER
1
1
$14.75
Ships within 1 Business Day

Package Quantity

20

Width

6 in

Material

Polyester

Length

9 in

Compare
1
1
$20.00
Ships within 1 Business Day

Package Quantity

20

Width

6 in

Material

Polyester

Length

9 in

Compare
1
1
$99.95
Ships within 1 Business Day

Package Quantity

24

Width

4-1/4 in

Material

Cellulose

Length

6-1/4 in

Compare
1
1
$69.12
Sold in packages of 72 / $0.96 ea
Ships in 6 Business Days

Package Quantity

72

Width

3 in

Material

Stainless Steel

Length

3-1/2 in

Compare
1
1
$43.95
Ships in 3 Business Days

Package Quantity

10

Width

3-39/64 in

Material

Polypropylene/Stainless Steel/Nylon

Length

9 in

Compare
1
1
$92.40
Sold in packages of 12 / $7.70 ea
Ships in 2 Business Days

Package Quantity

24

Width

3 in

Material

Steel

Length

3 in