Pumie® Scouring Stick 6" x 3/4" x 1-1/4", 12/Case - UPM12

Rollover image to zoom in

Click image to enlarge

Pumie® Scouring Stick 6" x 3/4" x 1-1/4", 12/Case - UPM12

Item #: WBB57077

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $48.45 Save up to 28%
Qty Price
1-2 $38.95 ea.
3+ $34.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Cleans porcelain, ceramic tile, concrete, masonry and iron. Removes lime, rust, stains and paint. 100% natural, won't harm surfaces.Individually wrapped.

Product Specifications

    • BRANDPumie
    • MANUFACTURERS PART NUMBERPUM 12
    • PACKAGE QUANTITYDozen
    • SIZE TYPE6 x 3/4 x 1-1/4 Sticks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed