Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
S.O.S® Steel Wool Soap Pad - 15 Ct. - COX88320BX

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

S.O.S® Steel Wool Soap Pad - 15 Ct. - COX88320BX

Item #: WBB28826

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.24 ea.
2 $7.39 ea.
3+ $6.10 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

S.O.S® Steel Wool Soap Pad - 15 Ct.

S.O.S® Steel Wool Soap Pad
Extra-thick steel wool pad with double the soap. Cuts grease and shines metal. Ideal for heavy-duty scrubbing of posts and pans. Rust inhibitors and interwoven design make pads last longer. 15 pads per box. Single box.
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDS.O.S
    • DEPTH INCHES4
    • MANUFACTURERS PART NUMBERCOX88320BX
    • PACKAGE QUANTITY1 Box/Case
    • SIZE TYPE15 Pads/Box
    • TYPESteel Wool Soap Pad
    • WIDTH INCHES5
    • DESCRIPTIONSteel Wool Soap Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:27