Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Blue Power Pad - 3-7/8" x 5-1/2", MMM2000CC

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

3M™ Scotch-Brite™ Blue Power Pad - 3-7/8" x 5-1/2", MMM2000CC

Item #: WBB28564

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.79 Save up to 30%
Qty Price
1 $22.25 ea.
2 $18.50 ea.
3+ $17.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Scotch-Brite™ Blue Power Pad - 3-7/8" x 5-1/2"

Scotch-Brite™ Power Pad
Scours up to four times faster than conventional scouring products. Scouring power for the toughest cleaning jobs, yet gentle enough to use on most surfaces. Safe on stainless steel; scratches up to eight times less than other medium/heavy-duty commercial scouring products. Blue. 3-7/8"w x 5-1/2"d. Sold 20 pads per carton.

Product Specifications

    • BRAND3M™
    • DEPTH INCHES5-1/2
    • PACKAGE QUANTITY20
    • TYPEPower Pad
    • WIDTH INCHES3-7/8
    • DESCRIPTIONScotch-Brite™ Power Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed