Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Disposable Water Wand Floor Squeegee, 22" Wide - UNGMW550
See all 262 items in product family

Disposable Water Wand Floor Squeegee, 22" Wide - UNGMW550

Item #: WBB28481

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.47 ea.
2 $12.62 ea.
3+ $11.33 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Disposable Water Wand Floor Squeegee, 22" Wide

Water Wand Standard Squeegee
Digs deep into tile crevices and uneven surfaces to remove liquids, leaving floor finger dry. Removes dirt from grout. Heavy-duty rust-resistant galvanized steel socket accepts any tapered handle (not included).
Moss black natural foam rubber blade. Disposable.
22" Wide

Product Specifications

    • BRANDUnger
    • CONSTRUCTION--
    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBERUNGMW550
    • PACKAGE QUANTITY1
    • TYPEStraight Floor Squeegee
    • WIDTH INCHES22
    • COLOR FINISH--
    • DESCRIPTIONDisposable Water Wand Standard
    • STYLEDisposable
    • CLEANING WIDTH22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:23