Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Visa Versa Squeegee with 14" Strip Washer - UNGVP350
See all 202 items in product family

Visa Versa Squeegee with 14" Strip Washer - UNGVP350

Item #: WBB28488

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $63.36 Save up to 35%
Price: $ 40.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Visa Versa Squegee with 14" Strip Washer

Visa Versa™ Squeegee with Strip Washer
Work faster with combination strip washer/squeegee: wash, flip over and squeegee using hand or pole. Pole not inlcuded. Heads can be offset to clean over ledges. Quick spring release handle accepts both Pro and Clip channels. Includes Pro® channel with rubber. 14" wide.
14" Washer

Product Specifications

    • BRANDUnger
    • CONSTRUCTION--
    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBERUNGVP350
    • PACKAGE QUANTITY1
    • TYPEStraight Squeegee
    • WIDTH INCHES14
    • COLOR FINISH--
    • DESCRIPTIONStrip Washer & Squeegee
    • STYLEVisaVersa
    • CLEANING WIDTH14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed